Anvil
Black Forged Steel Square Head Plug Class 3000
- Zoro #: G5551174
- Mfr #: 0361302003
Tap to zoom
Hover or click to zoom
$31.19
- Pipe Fitting Material: Black Forged Steel
- Specific Fitting Shape: Square Head Plug
- Fitting Schedule/Class: Class 3000
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.19
Anvil #0361302003 Specifications
- Zoro #: G5551174
- Mfr #: 0361302003
- Pipe Fitting Material: Black Forged Steel
- Specific Fitting Shape: Square Head Plug
- Fitting Schedule/Class: Class 3000
- Pipe Size - Pipe Fitting: 2-1/2"
- Basic Pipe Fitting Material: Metal
- Basic Pipe Fitting Shape: Plug
- Fitting Connection Type: MNPT
- Item: Square Head Plug
- Standards: ASME B16.11, ASTM A106, B1.20.1
- Plug Construction: Solid
- Max. Pressure: 1000 psi @ 150 Degrees F
- Pipe Size (Fittings): 2-1/2"
- Pipe Fitting Schedule/Class: Class 3000
- Saturated Steam Pressure: 300 psi @ 550 Degrees F
- Specific Pipe Fitting Shape: Square Head Plug
- Outside Dia.: 2-1/2"
- Number of Holes: 0
- Pipe Fitting Connection Type: MNPT
- Temp. Range: -20 Degrees to 550 Degrees F
- Class/Pressure: Class 150 300 psi @ 150 Degrees F
- Includes Seal: No
- Connection Type: Threaded
- Nominal Pipe Size: 2 1/2 in
- Pressure Level: Medium Pressure (300-999 psi)
- Pipe Size: 2 1/2 in
- Fitting Pipe Size: 2 1/2 in
- Maximum Operating Pressure: 300 psi @ 150 Degrees F
- Threading: NPT
- Includes Pre-Applied Thread Sealant: No
- Finish/Coating: Black
- Fitting Shape: Plug
- Class: Class 150
- Country of Origin (subject to change): United States
Description
Square Head Plug, Pipe Fitting Material Black Forged Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 2-1/2 in, Fitting Connection Type MNPT, Standards ASME B16.11, ASTM A106, B1.20.1, Max. Pressure 1000 psi @ 150 Degrees F, Saturated Steam Pressure 300 psi @ 550 Degrees F, Outside Dia. 2 1/2 in, Number of Holes 0, Temp. Range -20 Degrees to 550 Degrees F, Plug Construction Solid
Restrictions and Compliance
Reviews of Anvil #0361302003
Explore more
- Anvil Coupl 2"X1-1/4" Black 8700134805
- Anvil Mi Rdtee 1/2" Fx3/4" F 8700122750
- Anvil Coupl 2"X1" Reducing Blk 8700134854
- Anvil Core Sq Head Plug 3-1/2" 8700159610
- Anvil Couple Mall Black 1.25" 8700133252
- Anvil Tee Blk 1-1/4X1-1/4X3/4 8700122008
- Anvil Elbow 90 Blk 2X1-1/2"Cp 8700125100
- Anvil Tee Reduce 1X3/4X1/2"Blk 8700121802
- Home-Flex Flange 3/4"Ccst X Male 11-464-008
- B & K Products Coupling Rdc 4"X2.5" Blk 521-300BC
- B & K Elbow 45 Deg 2" Black 520-208HN
- Anvil Fittings