Anvil
Black Forged Steel Union Class 3000
Mfr # 0361502305
Zoro # G5569042
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL 2" x 2" x 1" x 1" Cast Iron Reducing Cross 0300113206
- ANVIL Malleable Iron Reducing Tee Class 300 0310525605
- ANVIL 1-1/2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 0361332604
- ANVIL Malleable Iron Street Tee Class 150 0310063003
- ANVIL Hex Head Bull Plug, Cast Iron, 3/4 in 0318901600
- ANVIL 2" Malleable Iron Union 0312822760
- ANVIL Black Forged Steel Reducer Insert Class 3000 0362210205
- ANVIL 4" Malleable Iron Coupling 0310081807
- ANVIL 8700141206 1 x 5 in. Black Nipple 176966
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 1 1/2 in HDC 150
- ANVIL 3/4" Cast Iron Threaded Flange, Faced and Drilled 0308002005
- Anvil Black Pipe Fittings