Anvil
10" Flanged Cast Iron Blind Flange, Faced and Drilled Class 125
Mfr # 0308017607
Zoro # G1321467
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Blind Flange
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 10"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL Black Forged Steel Cap Class 3000 0362086001
- ANVIL 2" x 3/4" Hex Bushing 0361333206
- ANVIL 3/4X6 Black Pipe Nipples 1724 8700140109
- ANVIL Black Forged Steel Cap Class 3000 0361188006
- ANVIL 3" x 1-1/2" Malleable Iron Reducer Coupling 0310091202
- ANVIL 2-1/2" Black Forged Steel Half Coupling 0361169006
- ANVIL Black Forged Steel Reducer Insert Class 3000 0362211005
- ANVIL 1" x 1/2" x 1/2" Cast Iron Reducing Tee 0300038809
- ANVIL 1-1/4 In. X 3-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free 830029005
- ZORO SELECT Malleable Iron Cap Class 300 1LBZ5
- ANVIL 2" x 2" x 1-1/2" Malleable Iron Reducing Tee 0310048806
- Anvil Black Pipe Fittings