BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12" Cast Iron Blind Flange

ANVIL| Zoro #: G1389586| Mfr #: 0308017805

$1039.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Blind FlangeMax. Pressure: 175 psi@-20 Degrees to 150 Degrees FStandards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389586 Mfr #: 0308017805
Specific Fitting Shape: Blind FlangeMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Outside Dia.: 19"
Basic Fitting Material: MetalSaturated Steam Pressure: 125 psi
Basic Fitting Shape: FlangeFitting Connection Type: Flanged
Temp. Range: -20 Degrees to 150 Degrees FPipe Fitting Material: Cast Iron
Number of Holes: 12Pipe Size (Fittings): 12"
Item: Blind Flange, Faced and DrilledFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Blind Flange, Faced and Drilled, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 12 In., Fitting Connection Type Flanged, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 19 In., Number of Holes 12, Temp. Range -20 Degrees to 150 Degrees F

Reviews