KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5" Cast Iron Blind Flange

ANVIL| Zoro #: G1293442| Mfr #: 0308017003

$166.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 5"
Fitting Connection Type: Flanged
Specific Fitting Shape: Blind Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293442 Mfr #: 0308017003
Pipe Size (Fittings): 5"Fitting Connection Type: Flanged
Specific Fitting Shape: Blind FlangeMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronBasic Fitting Shape: Flange
Outside Dia.: 10"Fitting Schedule/Class: Class 125
Temp. Range: -20 Degrees to 150 Degrees FItem: Blind Flange, Faced and Drilled
Basic Fitting Material: MetalSaturated Steam Pressure: 125 psi
Number of Holes: 8Standards: UL: FM Approved: ASME B16.4
Country of Origin (subject to change): United States

Description

Blind Flange, Faced and Drilled, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 5 In., Fitting Connection Type Flanged, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 10 In., Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F

Reviews