1" x 1/2" FNPT Concentric Reducer Coupling

ANVIL| Zoro #: G0311351| Mfr #: 0300149002

$7.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Coupling
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311351 Mfr #: 0300149002
Specific Fitting Shape: CouplingMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Basic Fitting Material: Metal
Saturated Steam Pressure: 125 psiBasic Fitting Shape: Coupling
Fitting Connection Type: FNPTTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronPipe Size (Fittings): 1" x 1/2"
Item: Concentric Reducer CouplingFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Concentric Reducer Coupling, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1 In. x 1/2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews