Anvil
Cast Iron Concentric Reducer Coupling Class 125
Mfr # 0306057803
Zoro # G0869005
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 2-1/2" x 2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL Forged Steel Hex Bushing Class 6000 0361331101
- ANVIL Black Forged Steel Reducer Insert Class 3000 0362202400
- ANVIL Malleable Iron Merchant Coupling Class 150 0320200066
- ANVIL 1-1/2" Malleable Iron Open Return Bend 0310077805
- ANVIL Black Forged Steel Threaded Union Class 3000 0361530603
- ANVIL Union, Forged Steel, 1 in, FNPT, Class 6000 0361521206
- ANVIL Pipe Nipple, 1/4 in, MNPT, Steel, SCH 40 Schedule, 2 in L 8700136859
- ANVIL Pipe Nipple, 3/8 in, MNPT, Steel, SCH 40 Schedule, 5 in L 8700148607
- ANVIL Cast Iron Flange Union Class 125 0308300607
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING 350-609C
- ZORO SELECT Malleable Iron Cross Class 150 6KJ35
- Anvil Fittings