2" x 1" FNPT Concentric Reducer Coupling

ANVIL| Zoro #: G1742325| Mfr #: 0300150802

$33.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: Cast Iron
Saturated Steam Pressure: 125 psi
Basic Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742325 Mfr #: 0300150802
Pipe Fitting Material: Cast IronSaturated Steam Pressure: 125 psi
Basic Fitting Shape: CouplingFitting Schedule/Class: Class 125
Specific Fitting Shape: CouplingItem: Concentric Reducer Coupling
Standards: UL: FM Approved: ASME B16.4Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Temp. Range: -20 Degrees to 150 Degrees FBasic Fitting Material: Metal
Fitting Connection Type: FNPTPipe Size (Fittings): 2" x 1"
Country of Origin (subject to change): United States

Description

Concentric Reducer Coupling, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 2 In. x 1 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews