Anvil
Cast Iron Concentric Reducer Coupling Class 125
Mfr # 0300151008
Zoro # G0384553
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1/2"
Explore More Products
- ANVIL 2-1/2" x 1-1/2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 0300151206
- ANVIL 2" x 1-1/2" Cast Iron Concentric Reducer Coupling 0300150604
- ANVIL 2" x 1" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 0300150802
- ANVIL Malleable Iron Hex Bushing Class 150 0318908241
- ANVIL Flange, Cast Iron, Threaded, 2" Pipe Size 0308500305
- ANVIL Malleable Iron Merchant Coupling Class 150 0320200264
- ANVIL 1-1/2 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free 810001610
- ANVIL Buttweld Anvilet, Forged Steel, 2 1/2 in 0766258701
- ANVIL 8700139655 .75 x 1.5 in. Black Nipple 230698
- ANVIL 1/4" Black Forged Steel Hex Head Plug 0361312606
- ZORO SELECT Black Forged Steel Union Class 3000 1MNC9
- Anvil Black Pipe Fittings