PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3" x 2-1/2" FNPT Concentric Reducer Coupling

ANVIL| Zoro #: G1822353| Mfr #: 0300151404

$74.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1822353 Mfr #: 0300151404
Item: Concentric Reducer CouplingSaturated Steam Pressure: 125 psi
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FFitting Schedule/Class: Class 125
Temp. Range: -20 Degrees to 150 Degrees FStandards: UL: FM Approved: ASME B16.4
Pipe Fitting Material: Cast IronBasic Fitting Shape: Coupling
Basic Fitting Material: MetalSpecific Fitting Shape: Coupling
Fitting Connection Type: FNPTPipe Size (Fittings): 3" x 2-1/2"
Country of Origin (subject to change): United States

Product Description

This concentric reducer coupling from Anvil is essential for making strong connections in your gas and water lines. This concentric reducer coupling black pipe features dependable Class 125 FNPT fitting connection types with a max pressure of 175 psi at 20 Degrees to 150 Degrees F. It fits a pipe size of 3" x 2-1/2".

Product Reviews