KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 2-1/2" Flanged Concentric Reducer Coupling

ANVIL| Zoro #: G0519854| Mfr #: 0306058207

$417.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3" x 2-1/2"
Standards: UL: FM Approved: ASME B16.4
Fitting Connection Type: Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0519854 Mfr #: 0306058207
Pipe Size (Fittings): 3" x 2-1/2"Standards: UL: FM Approved: ASME B16.4
Fitting Connection Type: FlangedSpecific Fitting Shape: Coupling
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FPipe Fitting Material: Cast Iron
Basic Fitting Shape: CouplingBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 150 Degrees FItem: Concentric Reducer Coupling
Saturated Steam Pressure: 125 psiFitting Schedule/Class: Class 125
Country of Origin (subject to change): Mexico

Description

Concentric Reducer Coupling, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 3 In. x 2-1/2 In., Fitting Connection Type Flanged, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews