Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2" FNPT Malleable Iron Coupling Class 150
  • Zoro #: G0290394
  • Mfr #: 0310080205
$3.87
  • Basic Pipe Fitting Shape: Coupling
  • Pipe Fitting Material: Malleable Iron
  • Basic Pipe Fitting Material: Metal
See full product details
Orders over $50 ship free.

Anvil #0310080205 Specifications

  • Zoro #: G0290394
  • Mfr #: 0310080205
Basic Pipe Fitting Shape: Coupling Pipe Fitting Material: Malleable Iron
Basic Pipe Fitting Material: Metal Pipe Fitting Connection Type: FNPT
Fitting Schedule/Class: Class 150 Pipe Size - Pipe Fitting: 1/2"
Fitting Connection Type: FNPT Standards: UL: FM Approved: ASME B16.3
Pipe Fitting Schedule/Class: Class 150 Saturated Steam Pressure: 150 psi @ 350 Degrees F
Pipe Size (Fittings): 1/2" Specific Fitting Shape: Coupling
Max. Pressure: 300 psi@150 Degrees F Specific Pipe Fitting Shape: Coupling
Temp. Range: -20 Degrees to 350 Degrees F Item: Coupling
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This coupling from Anvil is perfect for creating strong connections in water and gas lines. This coupling black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 1/2\."

Restrictions and Compliance

Reviews of Anvil #0310080205