KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Malleable Iron Coupling

ANVIL| Zoro #: G0699702| Mfr #: 0310081203

$12.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Standards: UL: FM Approved: ASME B16.3
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699702 Mfr #: 0310081203
Pipe Size (Fittings): 2"Standards: UL: FM Approved: ASME B16.3
Fitting Connection Type: FNPTSpecific Fitting Shape: Coupling
Max. Pressure: 300 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Basic Fitting Shape: CouplingBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 350 Degrees FItem: Coupling
Saturated Steam Pressure: 150 psiFitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 350 Degrees F

Reviews