15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

2" NPT Galvanized Coupling

ANVIL| Zoro #: G1927834| Mfr #: 0321201188

$45.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1927834 Mfr #: 0321201188
Standards: API Specification 5LMax. Pressure: 300 psi WOG
Fitting Connection Type: NPTBasic Fitting Material: Metal
Basic Fitting Shape: CouplingItem: Coupling, Easy Alignment
Specific Fitting Shape: CouplingPipe Fitting Material: Galvanized Steel
Pipe Size (Fittings): 2"Country of Origin (subject to change): China

Product Description

Coupling, Easy Alignment, Pipe Fitting Material Galvanized Steel, Pipe Size (Fittings) 2 In., Fitting Connection Type NPT, Standards API Specification 5L, Max. Pressure 300 psi WOG

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.