DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2" Flanged Cast Iron Cross

ANVIL| Zoro #: G0320984| Mfr #: 0306055005

$866.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Cross
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320984 Mfr #: 0306055005
Specific Fitting Shape: CrossMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Basic Fitting Material: Metal
Saturated Steam Pressure: 125 psiBasic Fitting Shape: Cross
Fitting Connection Type: FlangedTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronPipe Size (Fittings): 2"
Item: CrossFitting Schedule/Class: Class 125
Country of Origin (subject to change): Mexico

Description

Cross, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 2 In., Fitting Connection Type Flanged, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews