KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT Steel Coupling

ANVIL| Zoro #: G1466814| Mfr #: 0320201783

$12.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Basic Fitting Material: Metal
Max. Pressure: 150 psi@450 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466814 Mfr #: 0320201783
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: 150 psi@450 Degrees FFitting Connection Type: FNPT
Specific Fitting Shape: CouplingPipe Size (Fittings): 1/2"
Pipe Fitting Material: SteelBasic Fitting Shape: Coupling
Item: Easy Alignment CouplingTemp. Range: -20 Degrees to 150 Degrees F
Standards: API Specification 5LCountry of Origin (subject to change): United States

Description

Easy Alignment Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT, Standards API Specification 5L, Max. Pressure 150 psi@450 Degrees F, Temp. Range -20 Degrees to 150 Degrees F

Reviews