SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" FNPT Steel Coupling

ANVIL| Zoro #: G0966987| Mfr #: 0320201775

$10.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: CouplingMax. Pressure: 150 psi@450 Degrees FStandards: API Specification 5L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966987 Mfr #: 0320201775
Specific Fitting Shape: CouplingMax. Pressure: 150 psi@450 Degrees F
Standards: API Specification 5LBasic Fitting Material: Metal
Basic Fitting Shape: CouplingFitting Connection Type: FNPT
Temp. Range: -20 Degrees to 150 Degrees FPipe Fitting Material: Steel
Pipe Size (Fittings): 3/8"Item: Easy Alignment Coupling
Fitting Schedule/Class: Class 150Country of Origin (subject to change): United States

Description

Easy Alignment Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT, Standards API Specification 5L, Max. Pressure 150 psi@450 Degrees F, Temp. Range -20 Degrees to 150 Degrees F

Reviews