SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" x 1-1/4" FNPT Eccentric Reducer Coupling

ANVIL| Zoro #: G2197027| Mfr #: 0300153608

$59.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FStandards: UL: FM Approved: ASME B16.4Pipe Fitting Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197027 Mfr #: 0300153608
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FStandards: UL: FM Approved: ASME B16.4
Pipe Fitting Material: Cast IronFitting Connection Type: FNPT
Specific Fitting Shape: CouplingPipe Size (Fittings): 1-1/2" x 1-1/4"
Item: Eccentric Reducer CouplingBasic Fitting Material: Metal
Basic Fitting Shape: CouplingSaturated Steam Pressure: 125 psi
Fitting Schedule/Class: Class 125Temp. Range: -20 Degrees to 150 Degrees F
Country of Origin (subject to change): United States

Description

Eccentric Reducer Coupling, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1-1/2 In. x 1-1/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews