DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1-1/2" x 3/4" FNPT Eccentric Reducer Coupling

ANVIL| Zoro #: G1206064| Mfr #: 0300154002

$58.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Coupling
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206064 Mfr #: 0300154002
Specific Fitting Shape: CouplingMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Basic Fitting Material: Metal
Saturated Steam Pressure: 125 psiBasic Fitting Shape: Coupling
Fitting Connection Type: FNPTTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronPipe Size (Fittings): 1-1/2" x 3/4"
Item: Eccentric Reducer CouplingFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Eccentric Reducer Coupling, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1-1/2 In. x 3/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews