Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" x 1" FNPT Cast Iron Eccentric Reducer Coupling Class 125

  • Zoro #: G0508051
  • Mfr #: 0300157005

$190.83

  • Fitting Connection Type: FNPT
  • Pipe Fitting Schedule/Class: Class 125
  • Pipe Fitting Material: Cast Iron
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Anvil #0300157005 Specifications

  • Zoro #: G0508051
  • Mfr #: 0300157005
Fitting Connection Type: FNPT Pipe Fitting Schedule/Class: Class 125
Pipe Fitting Material: Cast Iron Fitting Schedule/Class: Class 125
Pipe Fitting Connection Type: FNPT Standards: UL: FM Approved: ASME B16.4
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F Item: Eccentric Reducer Coupling
Specific Pipe Fitting Shape: Coupling Basic Pipe Fitting Shape: Coupling
Pipe Size - Pipe Fitting: 3" x 1" Pipe Size (Fittings): 3" x 1"
Saturated Steam Pressure: 125 psi Basic Pipe Fitting Material: Metal
Specific Fitting Shape: Coupling Temp. Range: -20 Degrees to 150 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your pipes in line with the strong connections made by this eccentric reducer coupling from Anvil. This eccentric reducer coupling black pipe features dependable Class 125 FNPT fitting connection types with a max pressure of 175 psi at 20 Degrees to 150 Degrees F. It fits a pipe size of 3\ x 1\"."

Reviews of Anvil #0300157005