HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3" x 2" FNPT Eccentric Reducer Coupling

ANVIL| Zoro #: G0478624| Mfr #: 0300156403

$146.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Coupling
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478624 Mfr #: 0300156403
Specific Fitting Shape: CouplingMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Basic Fitting Material: Metal
Saturated Steam Pressure: 125 psiBasic Fitting Shape: Coupling
Fitting Connection Type: FNPTTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronPipe Size (Fittings): 3" x 2"
Item: Eccentric Reducer CouplingFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Eccentric Reducer Coupling, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 3 In. x 2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews