KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT Cast Iron 22-1/2 Degree Elbow

ANVIL| Zoro #: G1206265| Mfr #: 0300030004

$33.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125
Basic Fitting Material: Metal
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206265 Mfr #: 0300030004
Fitting Schedule/Class: Class 125Basic Fitting Material: Metal
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FFitting Connection Type: FNPT
Saturated Steam Pressure: 125 psiSpecific Fitting Shape: 22-1/2 Degree Elbow
Pipe Size (Fittings): 3/4"Pipe Fitting Material: Cast Iron
Basic Fitting Shape: ElbowItem: Elbow, 22-1/2 Degrees
Temp. Range: -20 Degrees to 150 Degrees FStandards: UL: FM Approved: ASME B16.4
Country of Origin (subject to change): United States

Description

Elbow, 22-1/2 Degrees , Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews