1" FNPT Malleable Iron 45 Degree Elbow

ANVIL| Zoro #: G2008167| Mfr #: 0310023809

$5.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Standards: UL: FM Approved: ASME B16.3
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008167 Mfr #: 0310023809
Pipe Size (Fittings): 1"Standards: UL: FM Approved: ASME B16.3
Fitting Connection Type: FNPTSpecific Fitting Shape: 45 Degree Elbow
Max. Pressure: 300 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 350 Degrees FItem: Elbow, 45 Degrees
Saturated Steam Pressure: 150 psi @ 350 Degrees FFitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Elbow, 45 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews