Anvil
Malleable Iron 45 Degree Elbow Class 150
Mfr # 0310023403
Zoro # G1009461
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL 1/8" Malleable Iron 45 Degree Elbow 0310022801
- ANVIL Malleable Iron 45 Degree Elbow Class 150 0310023007
- ANVIL 1-1/4" Malleable Iron 45 Degree Elbow 0310024005
- ANVIL Black Forged Steel 90 Degree Elbow Class 3000 0361100209
- ANVIL Black Forged Steel Hex Head Plug Class 3000 0361313604
- ANVIL Malleable Iron Coupling Class 150 0310081005
- ANVIL Malleable Iron Hex Bushing Class 150 0318908845
- ANVIL 8700132056 .13 in. Steel Pipe Fitting Black Pipe Cap 416461
- ANVIL Reducing Coupling, Forged Steel, 1" x 1/8 0361176001
- ANVIL 1X3 Black Nipples 1762 8700141008
- ANVIL 2-1/2" x 1-1/2" Cast Iron Eccentric Reducer Coupling 0300155603
- Anvil Black Pipe Fittings