2-1/2" FNPT Malleable Iron 45 Degree Elbow

ANVIL| Zoro #: G2372194| Mfr #: 0310024609

$61.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi@150 Degrees FStandards: UL: FM Approved: ASME B16.3Pipe Fitting Material: Malleable Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372194 Mfr #: 0310024609
Max. Pressure: 300 psi@150 Degrees FStandards: UL: FM Approved: ASME B16.3
Pipe Fitting Material: Malleable IronFitting Connection Type: FNPT
Specific Fitting Shape: 45 Degree ElbowPipe Size (Fittings): 2-1/2"
Item: Elbow, 45 DegreesBasic Fitting Material: Metal
Basic Fitting Shape: ElbowSaturated Steam Pressure: 150 psi @ 350 Degrees F
Fitting Schedule/Class: Class 150Temp. Range: -20 Degrees to 350 Degrees F
Country of Origin (subject to change): United States

Description

Elbow, 45 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews