Anvil
3" Malleable Iron 45 Degree Elbow
Mfr # 0310024807
Zoro # G0363115
$71.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL Malleable Iron 45 Degree Elbow Class 150 0310024203
- ANVIL Malleable Iron 45 Degree Elbow Class 150 0310023809
- ANVIL Malleable Iron 45 Degree Elbow Class 150 0310023403
- ANVIL Malleable Iron 90 Degree Reducing Elbow Class 150 0310010004
- ANVIL Cast Iron Concentric Reducer Coupling Class 125 0300151008
- ANVIL Cast Iron Concentric Reducer Coupling Class 125 0306058207
- ANVIL Black Forged Steel Reducing Tee Class 3000 0361124506
- ANVIL 2-1/2" x 2-1/2" x 1-1/4" Cast Iron Reducing Tee 0300052602
- ANVIL 2-1/2" Malleable Iron 45 Degree Elbow 0310024609
- ANVIL Hex Head Plug, Cast Iron, 3/8", Class 150 0318903606
- ZORO SELECT 3/4" x 1/4" Malleable Iron Reducer Coupling 5PAT9
- Anvil Fittings