PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/4" FNPT Cast Iron 45 Degree Elbow

ANVIL| Zoro #: G1435226| Mfr #: 0300028206

$7.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1435226 Mfr #: 0300028206
Saturated Steam Pressure: 125 psiFitting Connection Type: FNPT
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FSpecific Fitting Shape: 45 Degrees Elbow
Pipe Fitting Material: Cast IronStandards: UL: FM Approved: ASME B16.4
Basic Fitting Material: MetalFitting Schedule/Class: Class 125
Basic Fitting Shape: ElbowTemp. Range: -20 Degrees to 150 Degrees F
Item: Elbow, 45 DegreesPipe Size (Fittings): 1/4"
Country of Origin (subject to change): United States

Product Description

Keep the flow of water or gas going with the strong connections made by this elbow, 45 degrees from Anvil. This elbow, 45 degrees black pipe features dependable Class 125 FNPT fitting connection types with a max pressure of 175 psi at 20 Degrees to 150 Degrees F. It fits a pipe size of 1/4".

Product Reviews