KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 3/4" FNPT 90 Degree Elbow

ANVIL| Zoro #: G0650921| Mfr #: 0300013802

$15.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2" x 3/4"
Fitting Connection Type: FNPT
Specific Fitting Shape: 90 Degree Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650921 Mfr #: 0300013802
Pipe Size (Fittings): 1-1/2" x 3/4"Fitting Connection Type: FNPT
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronBasic Fitting Shape: Elbow
Basic Fitting Material: MetalFitting Schedule/Class: Class 125
Temp. Range: -20 Degrees to 150 Degrees FItem: Elbow, 90 Degrees
Saturated Steam Pressure: 125 psiStandards: UL: FM Approved: ASME B16.4
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1-1/2 In. x 3/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews