HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1" x 3/4" FNPT 90 Degree Elbow

ANVIL| Zoro #: G0871263| Mfr #: 0300012408

$8.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871263 Mfr #: 0300012408
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Basic Fitting Material: Metal
Saturated Steam Pressure: 125 psiBasic Fitting Shape: Elbow
Fitting Connection Type: FNPTTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronPipe Size (Fittings): 1" x 3/4"
Item: Elbow, 90 DegreesFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1 In. x 3/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews