BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" x 1/4" FNPT 90 Degree Elbow

ANVIL| Zoro #: G1639845| Mfr #: 0300012002

$9.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125Saturated Steam Pressure: 125 psiPipe Fitting Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639845 Mfr #: 0300012002
Fitting Schedule/Class: Class 125Saturated Steam Pressure: 125 psi
Pipe Fitting Material: Cast IronPipe Size (Fittings): 1/2" x 1/4"
Basic Fitting Shape: ElbowStandards: UL: FM Approved: ASME B16.4
Temp. Range: -20 Degrees to 150 Degrees FFitting Connection Type: FNPT
Basic Fitting Material: MetalItem: Elbow, 90 Degrees
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1/2 In. x 1/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews