SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" FNPT Malleable Iron 90 Degree Elbow

ANVIL| Zoro #: G1538476| Mfr #: 0310000401

$2.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 300 psi@150 Degrees FStandards: UL: FM Approved: ASME B16.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538476 Mfr #: 0310000401
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 300 psi@150 Degrees F
Standards: UL: FM Approved: ASME B16.3Basic Fitting Material: Metal
Saturated Steam Pressure: 150 psi @ 350 Degrees FBasic Fitting Shape: Elbow
Item: Elbow, 90 DegreesFitting Connection Type: FNPT
Temp. Range: -20 Degrees to 350 Degrees FPipe Fitting Material: Malleable Iron
Pipe Size (Fittings): 1/4"Fitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews