KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" FNPT Malleable Iron 90 Degree Elbow

ANVIL| Zoro #: G0444394| Mfr #: 0310002001

$33.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444394 Mfr #: 0310002001
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees FFitting Connection Type: FNPT
Saturated Steam Pressure: 150 psi @ 350 Degrees FSpecific Fitting Shape: 90 Degree Elbow
Pipe Size (Fittings): 2-1/2"Pipe Fitting Material: Malleable Iron
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees
Temp. Range: -20 Degrees to 350 Degrees FStandards: UL: FM Approved: ASME B16.3
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews