2" x 1-1/4" FNPT 90 Degree Elbow

ANVIL| Zoro #: G1141804| Mfr #: 0300014404

$21.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1141804 Mfr #: 0300014404
Standards: UL: FM Approved: ASME B16.4Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Fitting Schedule/Class: Class 125Saturated Steam Pressure: 125 psi
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Temp. Range: -20 Degrees to 150 Degrees FPipe Fitting Material: Cast Iron
Specific Fitting Shape: 90 Degrees ElbowItem: Elbow, 90 Degrees
Fitting Connection Type: FNPTPipe Size (Fittings): 2" x 1-1/4"
Country of Origin (subject to change): United States

Product Description

Create strong connections in your pipelines with this elbow, 90 degrees from Anvil. This elbow, 90 degrees black pipe features dependable Class 125 FNPT fitting connection types with a max pressure of 175 psi at 20 Degrees to 150 Degrees F. It fits a pipe size of 2" x 1-1/4".

Product Reviews

Save 15%. Sign up for Z-mail.