Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" x 1/2" FNPT 90 Degree Elbow

  • Zoro #: G0497996
  • Mfr #: 0300015005

$29.36

  • Item: 90 Degree Elbow
  • Temp. Range: -20 Degrees to 150 Degrees F
  • Basic Pipe Fitting Shape: Elbow
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Anvil #0300015005 Specifications

  • Zoro #: G0497996
  • Mfr #: 0300015005
Item: 90 Degree Elbow Temp. Range: -20 Degrees to 150 Degrees F
Basic Pipe Fitting Shape: Elbow Specific Fitting Shape: 90 Degrees Elbow
Pipe Fitting Schedule/Class: Class 125 Fitting Connection Type: FNPT
Pipe Size (Fittings): 2" x 1/2" Standards: UL: FM Approved: ASME B16.4
Pipe Fitting Connection Type: FNPT Basic Pipe Fitting Material: Metal
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F Fitting Schedule/Class: Class 125
Specific Pipe Fitting Shape: 90 Degree Elbow Pipe Fitting Material: Cast Iron
Pipe Size - Pipe Fitting: 2" x 1/2" Saturated Steam Pressure: 125 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fit your pipes with this elbow, 90 degrees from Anvil to ensure a strong joint. This elbow, 90 degrees black pipe features dependable Class 125 FNPT fitting connection types with a max pressure of 175 psi at 20 Degrees to 150 Degrees F. It fits a pipe size of 2\ x 1/2\"."

Reviews of Anvil #0300015005