Anvil
Cast Iron 90 Degree Elbow Class 125
Mfr # 0300014800
Zoro # G2089306
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 2" x 3/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL Forged Steel Coupling Class 6000 0361249006
- ANVIL Cast Iron Concentric Reducer Coupling Class 125 0300151008
- ANVIL 3/4 X 2 Black Steel Pipe Nipple 0830019600
- ANVIL 1" Malleable Iron Open Return Bend 0310077409
- ANVIL Malleable Iron 90 Degree Street Elbow Class 150 0310017207
- ANVIL Malleable Iron Reducing Tee Class 150 0310042403
- ANVIL 1-1/4" x 1" x 3/4" Cast Iron Reducing Tee 0300040607
- ANVIL Reducing Coupling, Socket, 3/8 x 1/4 in 0362160806
- ANVIL 90 Elbow, Steel, 4 in, Flanged, Class 125 0306001207
- SMITH-COOPER 3" x 1" 90 Degree Reducing Elbow 4316001708
- ANVIL Cast Iron Concentric Reducer Coupling Class 125 0306058207
- Anvil Black Pipe Fittings