Anvil
Malleable Iron 90 Degree Elbow Class 150
Mfr # 0310002605
Zoro # G1413675
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4"
Explore More Products
- ANVIL 3" x 1" Malleable Iron Reducer Coupling 0310091608
- ANVIL Cast Iron 90 Degree Elbow Class 125 0300013208
- ANVIL Hex Head Plug, Cast Iron, 3/8", Class 150 0318903606
- ANVIL 1-1/4" Black Forged Steel Tee 0361120207
- ANVIL Malleable Iron 90 Degree Elbow Class 300 0310502000
- ANVIL MI FLR FLNG 2"" FX 8700164109
- ANVIL Reducing Tee, Forged Steel, 3 x 3 x 2 in 0362032807
- ANVIL Malleable Iron 45 Degree Elbow Class 300 0310510805
- ANVIL Pipe Nipple, 1/4 in, MNPT, Steel, SCH 40 Schedule, 3-1/2 in L 8700147757
- ZORO SELECT Socket Weld Black Forged Steel Half Coupling 1MNY4
- ANVIL Malleable Iron Cap Class 150 0318900727
- Anvil Black Pipe Fittings