PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/4" FNPT Cast Iron 90 Degree Elbow

ANVIL| Zoro #: G0406357| Mfr #: 0300000205

$5.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0406357 Mfr #: 0300000205
Pipe Fitting Material: Cast IronSpecific Fitting Shape: 90 Degrees Elbow
Temp. Range: -20 Degrees to 150 Degrees FSaturated Steam Pressure: 125 psi
Item: Elbow, 90 DegreesBasic Fitting Material: Metal
Fitting Schedule/Class: Class 125Basic Fitting Shape: Elbow
Fitting Connection Type: FNPTStandards: UL: FM Approved: ASME B16.4
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FPipe Size (Fittings): 1/4"
Country of Origin (subject to change): United States

Product Description

Whether water or gas is coming down the pipeline, connections made with this elbow, 90 degrees from Anvil will stay strong. This elbow, 90 degrees black pipe features dependable Class 125 FNPT fitting connection types with a max pressure of 175 psi at 20 Degrees to 150 Degrees F. It fits a pipe size of 1/4".

Product Reviews