2" FNPT Cast Iron 90 Degree Elbow

ANVIL| Zoro #: G0260486| Mfr #: 0300001609

$14.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0260486 Mfr #: 0300001609
Fitting Connection Type: FNPTTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronSpecific Fitting Shape: 90 Degrees Elbow
Saturated Steam Pressure: 125 psiStandards: UL: FM Approved: ASME B16.4
Fitting Schedule/Class: Class 125Basic Fitting Shape: Elbow
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FItem: Elbow, 90 Degrees
Basic Fitting Material: MetalPipe Size (Fittings): 2"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F