BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4" FNPT 90 Degree Safety Valve Discharge Elbow

ANVIL| Zoro #: G0327196| Mfr #: 0300300209

$998.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Safety Valve Discharge ElbowMax. Pressure: 175 psi@-20 Degrees to 150 Degrees FStandards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327196 Mfr #: 0300300209
Specific Fitting Shape: 90 Degree Safety Valve Discharge ElbowMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Basic Fitting Material: Metal
Saturated Steam Pressure: 125 psiBasic Fitting Shape: Elbow
Fitting Connection Type: FNPTTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronPipe Size (Fittings): 4"
Item: Elbow, 90 Degrees F, Safety Valve DischargeFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees F, Safety Valve Discharge, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews