Skip to Main Content
customer-service Help

Elbowlet, Forged Steel, 1 in, Class 3000

  • Zoro #: G000714201
  • Mfr #: 0766261051
Anvil Elbowlet,  Forged Steel,  1 in, Class 3000 0766261051
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.97
  • Pipe Fitting Material: Forged Steel
  • Item: Elbowlet
  • Pressure Level: High Pressure (1000-3000 psi)
See full product details
Orders over $75 ship free.

Anvil #0766261051 Specifications

  • Zoro #: G000714201
  • Mfr #: 0766261051
  • Pipe Fitting Material: Forged Steel
  • Item: Elbowlet
  • Pressure Level: High Pressure (1000-3000 psi)
  • Includes Seal: No
  • Fitting Shape: Elbow
  • Fitting Side A Type: NPT
  • Gender: Female
  • Pipe Size: 1 in
  • Class/Pressure: Class 3000
  • Color: Black
  • Pipe Fitting Gender: Female
  • Connection Type: Threaded
  • Fitting Side A Nominal Pipe Size: 1 in
  • Includes Pre-Applied Thread Sealant: No
  • Threading: NPT
  • Seal Material: EPDM
  • For Pipe Schedule: XS/XH
  • Fitting Side A Gender: Female
  • Fitting Side B Type: Butt Weld
  • Fitting Pipe Size: 1 in
  • Class: Class 3000
  • Application: Natural Gas, Oil
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Forged Steel Pipe Fitting

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Anvil #0766261051