SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" Cast Iron Flange Union

ANVIL| Zoro #: G1043707| Mfr #: 0308300607

$81.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: UnionMax. Pressure: 175 psi@-20 Degrees to 150 Degrees FBasic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043707 Mfr #: 0308300607
Specific Fitting Shape: UnionMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Basic Fitting Material: MetalSaturated Steam Pressure: 125 psi
Basic Fitting Shape: UnionItem: Flange Union
Standards: UL: FM Approved: ASME B16.4Fitting Connection Type: Flanged
Temp. Range: -20 Degrees to 150 Degrees FPipe Fitting Material: Cast Iron
Pipe Size (Fittings): 1"Fitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Flange Union, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1 In., Fitting Connection Type Flanged, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews