BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Cast Iron Flange Union

ANVIL| Zoro #: G2432263| Mfr #: 0308300201

$58.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125Saturated Steam Pressure: 125 psiPipe Size (Fittings): 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432263 Mfr #: 0308300201
Fitting Schedule/Class: Class 125Saturated Steam Pressure: 125 psi
Pipe Size (Fittings): 1/2"Basic Fitting Shape: Union
Standards: UL: FM Approved: ASME B16.4Pipe Fitting Material: Cast Iron
Temp. Range: -20 Degrees to 150 Degrees FFitting Connection Type: Flanged
Basic Fitting Material: MetalItem: Flange Union
Specific Fitting Shape: UnionMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Country of Origin (subject to change): United States

Description

Flange Union, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1/2 In., Fitting Connection Type Flanged, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews