KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Cast Iron Flange Union, Min. Qty 2

ANVIL| Zoro #: G1412835| Mfr #: 0308301209

$102.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Flanged
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Temp. Range: -20 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412835 Mfr #: 0308301209
Fitting Connection Type: FlangedMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Temp. Range: -20 Degrees to 150 Degrees FSpecific Fitting Shape: Union
Basic Fitting Material: MetalStandards: UL: FM Approved: ASME B16.4
Pipe Size (Fittings): 2"Basic Fitting Shape: Union
Saturated Steam Pressure: 125 psiPipe Fitting Material: Cast Iron
Fitting Schedule/Class: Class 125Item: Flange Union
Country of Origin (subject to change): United States

Description

Flange Union, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 2 In., Fitting Connection Type Flanged, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews