1-1/2" Flanged x FNPT Malleable Iron Flange

ANVIL| Zoro #: G1322736| Mfr #: 0310105804

$14.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Flanged x FNPT
Basic Fitting Material: Metal
Max. Pressure: Not For Pressure Service- Remove data from attribute field
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322736 Mfr #: 0310105804
Fitting Connection Type: Flanged x FNPTBasic Fitting Material: Metal
Max. Pressure: Not For Pressure Service- Remove data from attribute fieldFitting Schedule/Class: Class 150
Saturated Steam Pressure: Not For Pressure ServiceNumber of Holes: 4
Specific Fitting Shape: FlangePipe Size (Fittings): 1-1/2"
Pipe Fitting Material: Malleable IronBasic Fitting Shape: Flange
Item: Floor FlangeTemp. Range: Not For Pressure Service
Standards: UL: FM Approved: ASME B16.3Outside Dia.: 4-1/2"
Country of Origin (subject to change): United States

Description

Floor Flange, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure Not For Pressure Service- Remove data from attribute field, Saturated Steam Pressure Not For Pressure Service, Outside Dia. 4-1/2 In., Number of Holes 4, Temp. Range Not For Pressure Service

Reviews