HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4" Flanged x FNPT Malleable Iron Flange

ANVIL| Zoro #: G1745143| Mfr #: 0300194602

$10.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Flange
Max. Pressure: Not For Pressure Service- Remove data from attribute field
Standards: UL: FM Approved: ASME B16.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745143 Mfr #: 0300194602
Specific Fitting Shape: FlangeMax. Pressure: Not For Pressure Service- Remove data from attribute field
Standards: UL: FM Approved: ASME B16.3Outside Dia.: 2-3/16"
Basic Fitting Material: MetalSaturated Steam Pressure: Not For Pressure Service
Basic Fitting Shape: FlangeFitting Connection Type: Flanged x FNPT
Temp. Range: Not For Pressure ServicePipe Fitting Material: Malleable Iron
Number of Holes: 4Pipe Size (Fittings): 1/4"
Item: Floor FlangeFitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Floor Flange, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/4 In., Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure Not For Pressure Service- Remove data from attribute field, Saturated Steam Pressure Not For Pressure Service, Outside Dia. 2-3/16 In., Number of Holes 4, Temp. Range Not For Pressure Service

Reviews