HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/4" Flanged x FNPT Malleable Iron Flange

ANVIL| Zoro #: G0881474| Mfr #: 0310105200

$10.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Flange
Max. Pressure: Not For Pressure Service- Remove data from attribute field
Standards: UL: FM Approved: ASME B16.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881474 Mfr #: 0310105200
Specific Fitting Shape: FlangeMax. Pressure: Not For Pressure Service- Remove data from attribute field
Standards: UL: FM Approved: ASME B16.3Outside Dia.: 3-1/2"
Basic Fitting Material: MetalSaturated Steam Pressure: Not For Pressure Service
Basic Fitting Shape: FlangeFitting Connection Type: Flanged x FNPT
Temp. Range: Not For Pressure ServicePipe Fitting Material: Malleable Iron
Number of Holes: 4Pipe Size (Fittings): 3/4"
Item: Floor FlangeFitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Floor Flange, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3/4 In., Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure Not For Pressure Service- Remove data from attribute field, Saturated Steam Pressure Not For Pressure Service, Outside Dia. 3-1/2 In., Number of Holes 4, Temp. Range Not For Pressure Service

Reviews