Skip to Main Content
customer-service Help

Half Coupling, Forged Steel, 1 1/4 in

Anvil Half Coupling,  Forged Steel,  1 1/4 in 0361261803
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.01
  • Pipe Fitting Material: Forged Steel
  • Specific Fitting Shape: Half Coupling
  • Item: Half Coupling
See full product details
Orders over $75 ship free.
Total: $13.01

Anvil #0361261803 Specifications

  • Pipe Fitting Material: Forged Steel
  • Specific Fitting Shape: Half Coupling
  • Item: Half Coupling
  • Application: Natural Gas, Oil
  • Fitting Shape: Coupling
  • Low Lead Compliance Level: Compliant
  • Seal Material: EPDM
  • Fitting Side A Gender: Female
  • Gender: Female
  • Includes Seal: No
  • Class: Class 6000
  • Fitting Side A Nominal Pipe Size: 1 1/4 in
  • Class/Pressure: Class 6000
  • Fitting Pipe Size: 1 1/4 in x 1 1/4 in
  • Fitting Side B Gender: Female
  • For Pipe Schedule: XXS/XXH
  • Connection Type: Threaded
  • Color: Black
  • Fitting Side A Outside Diameter: 2 1/2 in
  • Fitting Side B Type: NPT
  • Threading: NPT
  • Fitting Side B Outside Diameter: 2 1/2 in
  • Fitting Side A Type: NPT
  • Pressure Level: Extreme Pressure (3001 psi +)
  • Includes Pre-Applied Thread Sealant: No
  • Overall Length: 1 1/4 in
  • Flange Outside Diameter: 1 1/4 in
  • Fitting Side B Nominal Pipe Size: 1 1/4 in
  • Pipe Fitting Gender: Female Female
  • Pipe Size: 1 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Forged Steel Pipe Fitting

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Anvil #0361261803