BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" MNPT x 3/8" FNPT Hex Bushing

ANVIL| Zoro #: G0887564| Mfr #: 0318906765

$5.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150Basic Fitting Material: MetalItem: Hex Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887564 Mfr #: 0318906765
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Item: Hex BushingSaturated Steam Pressure: 150 psi @ 350 Degrees F
Pipe Fitting Material: Malleable IronBasic Fitting Shape: Bushing
Fitting Connection Type: FNPT x MNPTPipe Size (Fittings): 1" x 3/8"
Standards: UL: FM Approved: ASME B16.3Specific Fitting Shape: Hex Bushing
Temp. Range: -20 Degrees to 350 Degrees FMax. Pressure: 300 psi@150 Degrees F
Country of Origin (subject to change): United States

Description

Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1 In. x 3/8 In., Fitting Connection Type FNPT x MNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews