KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" MNPT x 1/2" FNPT Hex Bushing

ANVIL| Zoro #: G1012225| Mfr #: 0318908209

$10.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012225 Mfr #: 0318908209
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees FFitting Connection Type: MNPT x FNPT
Saturated Steam Pressure: 150 psi @ 350 Degrees FSpecific Fitting Shape: Hex Bushing
Pipe Size (Fittings): 2-1/2" x 1/2"Pipe Fitting Material: Malleable Iron
Hex Size: 3"Basic Fitting Shape: Bushing
Item: Hex BushingTemp. Range: -20 Degrees to 350 Degrees F
Standards: UL: FM Approved: ASME B16.3Country of Origin (subject to change): United States

Description

Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In. x 1/2 In., Fitting Connection Type MNPT x FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Hex Size 3 In., Temp. Range -20 Degrees to 350 Degrees F

Reviews