2-1/2" MNPT x 3/4" FNPT Hex Bushing

ANVIL| Zoro #: G2112302| Mfr #: 0318908167

$18.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Fitting Schedule/Class: Class 150Basic Fitting Material: MetalItem: Hex Bushing
Save 15%. Sign up for Z-mail.


Zoro #: G2112302 Mfr #: 0318908167
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Item: Hex BushingSaturated Steam Pressure: 150 psi @ 350 Degrees F
Pipe Fitting Material: Malleable IronBasic Fitting Shape: Bushing
Hex Size: 3"Fitting Connection Type: FNPT x MNPT
Pipe Size (Fittings): 2-1/2" x 3/4"Specific Fitting Shape: Hex Bushing
Standards: UL: FM Approved: ASME B16.3Temp. Range: -20 Degrees to 350 Degrees F
Max. Pressure: 300 psi@150 Degrees FCountry of Origin (subject to change): United States


Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 2-1/2 In. x 3/4 In., Fitting Connection Type FNPT x MNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Hex Size 3 In., Temp. Range -20 Degrees to 350 Degrees F